Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ASI-Automation Systems Interconnect Switches
PSMB8T3GL
ASI-Automation Systems Interconnect Switches
3 position selector switch that is
MFG Item Number
PSMB8T3GL
This item cannot be canceled or returned
Description
3 position selector switch that is
Specifications
Specifications
| Manufacturer Part Number |
PSMB8T3GL |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Switches |
| Description |
3 position selector switch that is spring return with the knob turning 45_ to the right and left. |
| Illuminated |
No |
| Number of Positions |
3 |
| Mounting |
22 mm |
| Operator Type |
Knob |
| Operator Color |
Black |
| Bezel |
Plastic Round |
| Approvals |
UL |
| Protection Rating |
IP67 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PSMB8T3GL
ASI-Automation Systems Interconnect Switches