PSMD7004BL-LED

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSMD7004BL-LED Panduit Wire & Cable, IndustrialNetTM Copper Cable, Cat 7, 22

MFG Item Number
PSMD7004BL-LED

PSMD7004BL-LED Panduit Wire & Cable, IndustrialNetTM Copper Cable, Cat 7, 22

MFG Item Number
PSMD7004BL-LED
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 20

Description

Wire & Cable, Series
Item #
PSMD7004BL-LED
IndustrialNetTM Copper Cable, Cat 7, 22

Series Information

Specifications

Specifications
Manufacturer Part Number PSMD7004BL-LED
Manufacturer Panduit
Family Series Panduit Wire & Cable
Description IndustrialNet Copper Cable, Industrial Ethernet, Harsh Environment, Marine Grade, Category 7, 4-pair, 22 AWG stranded, S/FTP, LSZH, Oil and fuel resistant, UV and MUD resistant, SHF2 compliant, HDPE jacket, Black, DNV/GL and ABS certified, 1640ft/500m
Conductor Type Stranded
Wire Size Range 22 AWG
Jacket Color Black
Temperature Rating -40-176 °F
Insulation Material Polyethylene
Outer Diameter 0.394 "
Length 1,640 '
Net Weight 104 lbs
Gross Weight 104 lbs