PSML5T0GL
ASI-Automation Systems Interconnect Switches

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSML5T0GL

ASI-Automation Systems Interconnect Switches

PSML5T0GL

ASI-Automation Systems Interconnect Switches
3 position illumininated selector
MFG Item Number
PSML5T0GL
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
PSML5T0GL
3 position illumininated selector

Series Information

Specifications

Specifications
Manufacturer Part Number PSML5T0GL
Manufacturer ASI-Automation Systems Interconnect
Family Series ASI-Automation Systems Interconnect Switches
Description 3 position illumininated selector switch, maintained, turns 45 degrees to left and right, heavy
Illuminated Yes
Mounting 22 mm
Selector Function Momentary
Operator Type Knob
Lamp Type LED
Lamp Voltage 400 VAC
Lens Color White
Bezel Plastic Round
Approvals UL
Protection Rating IP67, IP69K
Net Weight 0 lbs
Gross Weight 0 lbs