PSMN200A
Functional Devices Transformers, RIB Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSMN200A Functional Devices Transformers, RIB Series, Panel Power Supply 2.75in Multi-Tap

MFG Item Number
PSMN200A

PSMN200A Functional Devices Transformers, RIB Series, Panel Power Supply 2.75in Multi-Tap

MFG Item Number
PSMN200A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, RIB Series
Item #
PSMN200A
Panel Power Supply 2.75in Multi-Tap

RIB Series Information

The RIB series from Functional Devices is a prefabricated, 3‑in‑1 enclosure package that is fitted with a power supply and sub‑panel right out of the box. The series offers two enclosure choices, two power supply choices, and three sub‑panel choices. Enclosures come in narrow or wide styles, each made with 14‑gauge steel. Both have a reversible door so users can access the panel from whichever direction fits best. A key latch is included to lock the panel from unauthorized personnel.

Specifications

Specifications
Manufacturer Part Number PSMN200A
Manufacturer Functional Devices
Product Series RIB
Family Series Functional Devices Transformers, RIB Series
Description Panel Power Supply 2.75in Multi-Tap 120-480 In to Five 40VA 24Vac Out
Phase 1
Type Control
VA Rating 200 VA
Primary Voltage 120 V, 240 V, 277 V, 347 V, 480 V
Secondary Voltage 24 V
Enclosed No
Mounting Panel
Termination Integrally Molded Terminal Blocks
Operating Temperature 140 °F
Approvals UL
Net Weight 8 lbs
Gross Weight 8 lbs