Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PSMN40A24DS |
|---|---|
| Manufacturer | Functional Devices |
| Family Series | Functional Devices Power Supplies |
| Description | Panel Power Supply 2.75in 40VA Isolated 120V In to 24Vac Out On/Off sw + MT212-6 |
| Nominal Input Voltage | 120 VAC |
| AC Voltage | 120 VAC |
| Input Frequency | 50-60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 1 A |
| Number of Outputs | 1 |
| Mounting | DIN |
| Enclosure | No |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | No |
| Overload Protection | Yes |
| Short Circuit Protection | No |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | -30-140 °F |
| Approvals | cULus, UL |
| Net Weight | 1.775 lbs |
| Gross Weight | 1.935 lbs |