PSN17-5DN
Autonics Inductive Proximity, PSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSN17-5DN Autonics Inductive Proximity, PSN Series, Sensor, Inductive Prox, 17mm Square,
MFG Item Number
PSN17-5DN

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

PSN17-5DN Autonics Inductive Proximity, PSN Series, Sensor, Inductive Prox, 17mm Square,

MFG Item Number
PSN17-5DN
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PSN Series
Item #
PSN17-5DN
Sensor, Inductive Prox, 17mm Square,

PSN Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Approvals: CE
  • Length of Cables: 2 Meters
  • Sensing Type: End
General purpose inductive proximity sensors which function as detection switches in circuits. Available for industrial and commercial applications via cable connection. Non‑metallic body composition with end sensors.

Specifications

Specifications
Manufacturer Part Number PSN17-5DN
Manufacturer Autonics
Product Series PSN
Family Series Autonics Inductive Proximity, PSN Series
Description Sensor, Inductive Prox, 17mm Square, 5mm End Detection, DC, NPN, NO, 3 Wire, 10-30 VDC
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO NPN
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.14 lbs
Gross Weight 0.19 lbs