PSN30-15DN2
Autonics Inductive Proximity, PSN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSN30-15DN2

Autonics Inductive Proximity, PSN Series

PSN30-15DN2

Autonics Inductive Proximity, PSN Series
Sensor, Inductive Prox, 30mm Square,
MFG Item Number
PSN30-15DN2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PSN Series
Item #
PSN30-15DN2
Sensor, Inductive Prox, 30mm Square,

PSN Series Information

  • Inductive Proximity Sensor
  • General Purpose
  • Approvals: CE
  • Length of Cables: 2 Meters
  • Sensing Type: End
General purpose inductive proximity sensors which function as detection switches in circuits. Available for industrial and commercial applications via cable connection. Non‑metallic body composition with end sensors.

Specifications

Specifications
Manufacturer Part Number PSN30-15DN2
Manufacturer Autonics
Product Series PSN
Family Series Autonics Inductive Proximity, PSN Series
Description Sensor, Inductive Prox, 30mm Square, 15mm End Detection, DC, NPN, NC, 3 Wire, 10-30 VDC
Power Type DC
Range 15 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NC NPN
Number of Wires 3
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection Yes
Reverse Polarity Protection Yes
Max Load Current 0.2 A
Approvals CE
Net Weight 0.245 lbs
Gross Weight 0.245 lbs