PSNT17-5DOU
Autonics Inductive Proximity, PSNT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSNT17-5DOU

Autonics Inductive Proximity, PSNT Series

PSNT17-5DOU

Autonics Inductive Proximity, PSNT Series
Sensor, Inductive Prox, 17mm Square,
MFG Item Number
PSNT17-5DOU
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Inductive Proximity, PSNT Series
Item #
PSNT17-5DOU
Sensor, Inductive Prox, 17mm Square,

PSNT Series Information

  • Inductive Proximity Sensor
  • Standard Type
  • Rectangular
  • Red LED Operation Indicator
  • IP67 Protection Structure
General purpose, standard inductive proximity sensors used for industrial and commercial settings. Rectangular in shape for ease of use and implementation. Contains built‑in surge protection and reverse polarity protection.

Specifications

Specifications
Manufacturer Part Number PSNT17-5DOU
Manufacturer Autonics
Product Series PSNT
Family Series Autonics Inductive Proximity, PSNT Series
Description Sensor, Inductive Prox, 17mm Square, 5mm Upside Sensing Type, NO, DC 2 Wire, 12-24 VDC
Power Type DC
Range 5 mm
Connection Type Cable Connection
Cable Length 2 m
Output Type NO
Number of Wires 2
Composition Non-Metallic
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Sensing Type End
Weld Field Immune No
Status Indicator Yes
Short Circuit Protection No
Reverse Polarity Protection No
Max Load Current 0.1 A
Approvals CE
Net Weight 0.1563 lbs
Gross Weight 0.1563 lbs