Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSP-48048 Altech Power Supplies, PSP-480 Series, Power Supply, 48VDC, 10A, 1Ph, 480W,
MFG Item Number
PSP-48048
PSP-48048 Altech Power Supplies, PSP-480 Series, Power Supply, 48VDC, 10A, 1Ph, 480W,
MFG Item Number
PSP-48048
This item cannot be canceled or returned
Description
Power Supplies, PSP-480 Series
Power Supply, 48VDC, 10A, 1Ph, 480W,
PSP-480 Series Information
- Built in active PFC function compliance to EN61000‑3‑2
- High efficiency 89% and low dissipation
- Protections: Short Circuits / Overload / Overvoltage / Over temperature
- Cooling by free air convection
- Built‑in constant current limiting circuit
- DIN railing mountable
- UL 508 (industrial control equipment) approval
- EN61000‑6‑2(EN50082‑2) industrial immunity level
- 100% full load burn‑in test
Specifications
Specifications
| Manufacturer Part Number |
PSP-48048 |
| Manufacturer |
Altech |
| Product Series |
PSP-480 |
| Family Series |
Altech Power Supplies, PSP-480 Series |
| Description |
Power Supply, 48VDC, 10A, 1Ph, 480W, 180-264VACin, PFC |
| Power |
480 W |
| Nominal Input Voltage |
208 VAC, 240 VAC |
| AC Voltage |
180-264 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1 |
| Nominal Output Voltage |
48 VDC |
| Output VDC |
48 VDC |
| Output Current |
10 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
Yes |
| Parallel Operation |
No |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Operating Temperature |
-4-140 °F |
| Approvals |
CE, cURus, UL508, UL60950 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PSP-48048
Altech Power Supplies, PSP-480 Series