PSPT-187-1-WT
Brady Labels, PERMASLEEVE Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSPT-187-1-WT Brady Labels, PERMASLEEVE Series, SLEEVE, 0.187 IN DIA X 1 IN W
MFG Item Number
18458

PSPT-187-1-WT Brady Labels, PERMASLEEVE Series, SLEEVE, 0.187 IN DIA X 1 IN W

MFG Item Number
18458
Item Number
PSPT-187-1-WT
More specs
This item cannot be canceled or returned

Obsolete

Description

Labels, PERMASLEEVE Series
Item #
PSPT-187-1-WT
SLEEVE, 0.187 IN DIA X 1 IN W

PERMASLEEVE Series Information


Specifications

Specifications
Manufacturer Part Number 18458
Manufacturer Brady
Product Series PERMASLEEVE
Family Series Brady Labels, PERMASLEEVE Series
Description PermaSleeve Heat Shrink Wire and Cable Labels 3/16 Dia for BMP61 BMP71 M611 - 1 White
Application Heat Shrink
Material Type Polyolefin
Material Description Self-Extinguishing
Shrink Ratio 3 to 1
Adhesive No
Finish Matte
Background Color White
Special Properties PermaSleeve Heat-Shrink Polyolefin
Label Width 1.015 "
Label Height 0.335 "
Recommended Printer(s) TLS 2200, TLS PC Link
Approvals CSA, UL
Net Weight 0.145 lbs
Gross Weight 0.145 lbs
Alternatives
M6-187-1-342-WT
M6-187-1-342-WT
Brady Labels