Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PSQ-C1C-RC1/8 Autonics Sensors, PSQ Series, Sensor, Regular Square Type
MFG Item Number
PSQ-C1C-RC1/8
PSQ-C1C-RC1/8 Autonics Sensors, PSQ Series, Sensor, Regular Square Type
MFG Item Number
PSQ-C1C-RC1/8
This item cannot be canceled or returned
Description
Sensor, Regular Square Type
Pressure Sensor Regular Type Dual‑Display 3 Colors for PV Display Part One‑Touch Connector Type for Easy Wiring, Maintenance Compact pressure sensors ideal for measuring gases, liquids or oils which will not corrode stainless steel. Small for easy implementation and installation. 12‑segment LCD display allows for easier reading of values. Useful in both industrial and commercial settings.
Specifications
Specifications
Manufacturer Part Number
PSQ-C1C-RC1/8
Manufacturer
Autonics
Product Series
PSQ
Family Series
Autonics Sensors, PSQ Series
Description
Sensor, Regular Square Type Pressure Sensor, Air, Non-corrosive Gas, Compound Pressure, -100 to 1,
Accuracy
1 %
Pressure Range
-100-1,000 kPa
Output
NPN, PNP
Connection
Rc1/8 Female Thread
Display
Yes
Voltage
10.8-26.4 VDC
Electrical Connection
Connector
Protection Rating
IP40
Approvals
CE, cURus
Net Weight
0.1763 lbs
Gross Weight
0.3638 lbs
PSQ-C1C-RC1/8
Autonics Sensors, PSQ Series