Series Information
| Manufacturer Part Number | PSR37-600-11 |
|---|---|
| Manufacturer | ABB |
| Family Series | ABB Soft Starters |
| Description | PSR softstarter - The compact rangeThe PSR softstarter range is a simple yet reliable starting solution that utilizes only the most basic of soft starting features: soft start and stop. It performs well in applications requiring many |
| Nominal Load Voltage | 208 V, 240 V, 280 V, 480 V, 575 V |
| Voltage | 24 VAC, 24 VDC |
| Nominal Voltage | 24 VAC, 24 VDC |
| AC Voltage | 208-600 VAC |
| Current Rating | 34 A |
| Operating Temperature | -13-140 °F |
| Bypass | Yes |
| Capacity | 400% for 6 Seconds |
| Overload Protection | Yes |
| Enclosure | No |
| Connection Type | In-Line |
| Communication | Field Bus |
| Protection Rating | IP10 |
| Approvals | CCC, CE, cULus |
| Net Weight | 2.38 lbs |
| Gross Weight | 3 lbs |