PSS-V01A-R1/8

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSS-V01A-R1/8 Autonics Sensors, PSS Series, Sensor, Air, Non-corrosive Gas,

MFG Item Number
PSS-V01A-R1/8

PSS-V01A-R1/8 Autonics Sensors, PSS Series, Sensor, Air, Non-corrosive Gas,

MFG Item Number
PSS-V01A-R1/8
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PSS Series
Item #
PSS-V01A-R1/8
Sensor, Air, Non-corrosive Gas,

PSS Series Information


Specifications

Specifications
Manufacturer Part Number PSS-V01A-R1/8
Manufacturer Autonics
Product Series PSS
Family Series Autonics Sensors, PSS Series
Description Sensor, Air, Non-corrosive Gas, Negative Pressure, 0 to 100kPa, Curren(DC4-20mA)output, 12-24VDC
Accuracy 2 %
Pressure Range -101.3-0.0 kPa
Output 4-20 mA
Connection R1/8 Male Thread
Display No
Voltage 10.8-26.4 VDC
Electrical Connection Cable
Protection Rating IP40
Approvals CE
Net Weight 0.0575 lbs
Gross Weight 0.1325 lbs