PSS Series Information
| Manufacturer Part Number | PSS10E |
|---|---|
| Manufacturer | Eaton |
| Product Series | PSS |
| Family Series | Eaton Power Supplies, PSS Series |
| Description | POWER SUPPLY, 24VDC, 0.4A, 1PH, 10W 240VAC INPUT, 24VDC OUTPUT, SWITCHER 114mmHx50mmWx114mmD, IP20, SCREW TER |
| Power | 10 W |
| Nominal Input Voltage | 120 VAC, 208 VAC, 240 VAC |
| AC Voltage | 110-240 VAC |
| Input Frequency | 50 Hz, 60 Hz |
| Phase | 1 |
| Nominal Output Voltage | 24 VDC |
| Output VDC | 24 VDC |
| Output Current | 0.4 A |
| Number of Outputs | 1 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Encapsulated | No |
| Output Voltage Adj. | No |
| Overvoltage Protection | Yes |
| Overload Protection | Yes |
| Short Circuit Protection | Yes |
| Power Factor Correction | No |
| Parallel Operation | No |
| Remote Sensing | No |
| Remote On/Off Control | No |
| Operating Temperature | 23-122 °F |
| Approvals | CSA, UL |
| Net Weight | 1.2 lbs |
| Gross Weight | 1.2 lbs |