Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | PSS160D |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Power Supplies |
| Description | Power Supply Switcher, IP20 enclosure, 20-14 AWG wire size, 2.3A rated operational current, 160W, Three-phase, 480-600V input voltage, 24 Vdc output voltage, 47-63 Hz, TS35 rail or chassis mount |
| Power | 160 W |
| Input Frequency | 47-63 Hz |
| Phase | 3 |
| Mounting | DIN Rail |
| Enclosed | Yes |
| Short Circuit Protection | Yes |
| Operating Temperature | 23-122 °F |
| Protection Rating | IP20 |
| Approvals | CE, CSA, UL |
| Net Weight | 3 lbs |
| Gross Weight | 3.05 lbs |