Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
PSTX105-600-70 ABB Soft Starters, PSTX Series, PSTX105, 600V, 100-250VAC
MFG Item Number
PSTX105-600-70
PSTX105-600-70 ABB Soft Starters, PSTX Series, PSTX105, 600V, 100-250VAC
MFG Item Number
PSTX105-600-70
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Soft Starters, PSTX Series
PSTX105, 600V, 100-250VAC
Open Soft Starter Keyhole Mounting Three‑Phase Controlled Rated Operational Current: 30 to 1250 Amps Coated Circuit Boards Soft starters which control an advanced range of operational currents. A three‑phase control yields a safe, gradual start to motors of currents both large and small.
Specifications
Specifications
Manufacturer Part Number
PSTX105-600-70
Manufacturer
ABB
Product Series
PSTX
Family Series
ABB Soft Starters, PSTX Series
Description
Softstart, 104A, 600V, 100-250AC Ctl Class 10 In-Line Ratings: 40HP/240V, 75HP/480V, 12.4in.Hx5.9in.Wx7.7in.D
Nominal Load Voltage
208 V, 240 V, 280 V, 480 V, 575 V
Voltage
100-250 VAC
AC Voltage
208-600 VAC
Current Rating
104 A
Operating Temperature
-13-140 °F
Bypass
Yes
Capacity
400% for 10 seconds
Enclosure
No
Connection Type
In-Line
Communication
Modbus RTU Built-in, Optional Field Bus Modules
Approvals
CE, cUL, UL
Comments
Detachable Keypad, Built-in Bypass, Torque Control For Pumps, Slow Speed Forward And Backward Jog
Net Weight
10.275 lbs
Gross Weight
14.77 lbs
PSTX105-600-70
ABB Soft Starters, PSTX Series