Is something broken or in need of attention? Start your repair request here, and we'll take care of it
PSTX Series Information
| Manufacturer Part Number | PSTX250-600-70 |
|---|---|
| Manufacturer | ABB |
| Product Series | PSTX |
| Family Series | ABB Soft Starters, PSTX Series |
| Description | Softstart, 248A, 600V, 100-250AC Ctl Class 10 In-Line Ratings: 100HP/240V 200HP/480V, 18.5in.Hx10.2in.Wx10.9in.D |
| Nominal Load Voltage | 208 V, 240 V, 280 V, 480 V, 575 V |
| Voltage | 100-250 VAC |
| AC Voltage | 208-600 VAC |
| Current Rating | 248 A |
| Operating Temperature | -13-140 °F |
| Bypass | Yes |
| Capacity | 400% for 10 seconds |
| Enclosure | No |
| Connection Type | In-Line |
| Communication | Modbus RTU Built-in, Optional Field Bus Modules |
| Approvals | CE, cUL, UL |
| Comments | Detachable Keypad, Built-in Bypass, Torque Control For Pumps, Slow Speed Forward And Backward Jog |
| Net Weight | 30 lbs |
| Gross Weight | 31.53 lbs |