PSTX85-600-70

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
PSTX85-600-70 ABB Soft Starters, PSTX Series, PSTX85, 600V, 100-250VAC
MFG Item Number
PSTX85-600-70

PSTX85-600-70 ABB Soft Starters, PSTX Series, PSTX85, 600V, 100-250VAC

MFG Item Number
PSTX85-600-70
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Soft Starters, PSTX Series
Item #
PSTX85-600-70
PSTX85, 600V, 100-250VAC

PSTX Series Information

  • Open Soft Starter
  • Keyhole Mounting
  • Three‑Phase Controlled
  • Rated Operational Current: 30 to 1250 Amps
  • Coated Circuit Boards
Soft starters which control an advanced range of operational currents. A three‑phase control yields a safe, gradual start to motors of currents both large and small.

Specifications

Specifications
Manufacturer Part Number PSTX85-600-70
Manufacturer ABB
Product Series PSTX
Family Series ABB Soft Starters, PSTX Series
Description Softstart, 80A, 600V, 100-250AC Ctl Class 10 In-Line Ratings: 30HP/240V, 60HP/480V, 12.4in.Hx5.9in.Wx7.7in.D
Nominal Load Voltage 208 V, 240 V, 280 V, 480 V, 575 V
Voltage 100-250 VAC
AC Voltage 208-600 VAC
Current Rating 80 A
Operating Temperature -13-140 °F
Bypass Yes
Capacity 400% for 10 seconds
Enclosure No
Connection Type In-Line
Communication Modbus RTU Built-in, Optional Field Bus Modules
Approvals CE, cUL, UL
Comments Detachable Keypad, Built-in Bypass, Torque Control For Pumps, Slow Speed Forward And Backward Jog
Net Weight 13.45 lbs
Gross Weight 14.77 lbs