Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSU67-11-2480/M/G Turck Power Supplies, PSU67 Series, IP67, Compact Power Supply, 24VDC,
PSU67-11-2480/M/G Turck Power Supplies, PSU67 Series, IP67, Compact Power Supply, 24VDC,
Item Number
PSU67-11-2480/M/G
This item cannot be canceled or returned
Description
Power Supplies, PSU67 Series
IP67, Compact Power Supply, 24VDC,
Specifications
Specifications
| Manufacturer Part Number |
6884250 |
| Manufacturer |
Turck |
| Product Series |
PSU67 |
| Family Series |
Turck Power Supplies, PSU67 Series |
| Description |
IP67, Compact Power Supply, 24VDC, 8 Amp |
| Nominal Input Voltage |
120 VAC, 208 VAC, 240 VAC |
| AC Voltage |
100-240 VAC |
| Input Frequency |
50-60 Hz |
| Phase |
1 |
| Nominal Output Voltage |
24 VDC |
| Output VDC |
24 VDC |
| Output Current |
8 A |
| Number of Outputs |
1 |
| Mounting |
Surface |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
No |
| Overload Protection |
Yes |
| Parallel Operation |
No |
| Operating Temperature |
-13-140 °F |
| Approvals |
CE, UL |
| Comments |
IP67 |
| Net Weight |
7.2 lbs |
| Gross Weight |
7.2 lbs |
PSU67-11-2480/M/G
Turck Power Supplies, PSU67 Series