Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PSW-24048 Altech Power Supplies, PSW-240 Series, Power Supply, 48VDC, 5A, 1Ph, 240W
MFG Item Number
PSW-24048
PSW-24048 Altech Power Supplies, PSW-240 Series, Power Supply, 48VDC, 5A, 1Ph, 240W
MFG Item Number
PSW-24048
This item cannot be canceled or returned
Description
Power Supplies, PSW-240 Series
Power Supply, 48VDC, 5A, 1Ph, 240W
PSW-240 Series Information
- Single and two phase wide input range 180 ~ 550VAC
- High efficiency 91% and low power dissipation
- Protections: Short Circuits / Overload / Overvoltage / Over temperature
- Cooling by free air convection
- DIN rail mountable
- UL 508 (industrial control equipment) approved
- EN61000‑6‑2(EN50082‑2) industiral immunity level
- Built‑in DC OK relay contact
- 100% full load burn‑in test
Specifications
Specifications
| Manufacturer Part Number |
PSW-24048 |
| Manufacturer |
Altech |
| Product Series |
PSW-240 |
| Family Series |
Altech Power Supplies, PSW-240 Series |
| Description |
Power Supply, 48VDC, 5A, 1Ph, 240W |
| Power |
240 W |
| Nominal Input Voltage |
208 VAC, 240 VAC, 380 VAC, 480 VAC |
| AC Voltage |
180-550 VAC |
| Input Frequency |
47-63 Hz |
| Phase |
1, 3 |
| Nominal Output Voltage |
48 VDC |
| Output VDC |
48 VDC |
| Output Current |
5 A |
| Number of Outputs |
1 |
| Mounting |
DIN Rail |
| Enclosed |
Yes |
| Encapsulated |
No |
| Output Voltage Adj. |
Yes |
| Overvoltage Protection |
Yes |
| Overload Protection |
Yes |
| Short Circuit Protection |
Yes |
| Power Factor Correction |
No |
| Parallel Operation |
No |
| Remote Sensing |
No |
| Remote On/Off Control |
No |
| Operating Temperature |
-22-158 °F |
| Approvals |
CE, cULus, UL508 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PSW-24048
Altech Power Supplies, PSW-240 Series