PSWM-750Y
Panduit Labels, Self-Laminating Write-On Marker Cards Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PSWM-750Y

Panduit Labels, Self-Laminating Write-On Marker Cards Series

PSWM-750Y

Panduit Labels, Self-Laminating Write-On Marker Cards Series
StrongHold PSWM-750Y Self Laminating Wi
MFG Item Number
PSWM-750Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Labels, Self-Laminating Write-On Marker Cards Series
Item #
PSWM-750Y
StrongHold PSWM-750Y Self Laminating Wi

Self-Laminating Write-On Marker Cards Series Information

  • Clear section of marker overlaminates and protects write‑on legend
  • Markers have ink receptive area to allow hand‑written legends

Specifications

Specifications
Manufacturer Part Number PSWM-750Y
Manufacturer Panduit
Product Series Self-Laminating Write-On Marker Cards
Family Series Panduit Labels, Self-Laminating Write-On Marker Cards Series
Description White write-on, self-laminating vinyl label, 0.75 x 1.50.
Application Cable & Wire Marking
Material Type Vinyl
Background Color White
Label Height 1.5 "
Label Width 0.75 "
Language English
Comments 12 Markers Per Card
Net Weight 0.355 lbs
Gross Weight 0.355 lbs