PT-110
Shimpo Instruments Handheld Tachometers, PT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT-110

Shimpo Instruments Handheld Tachometers, PT Series

PT-110

Shimpo Instruments Handheld Tachometers, PT Series
LCD Display, Laser Non-Contact
MFG Item Number
PT-110
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Handheld Tachometers, PT Series
Item #
PT-110
LCD Display, Laser Non-Contact

PT Series Information

  • Automatically records Maximum, Minimum, Last Value as well as up to 96 data points during testing
  • Large, backlit LCD for easy viewing in both bright and dim environments
  • Laser operation shows point of measurement for easy aiming on equipment
  • Lightweight, ergonomic design allows comfortable long term usage
  • Measures RPM, Hz or Total by simple adjusting selector switch
The PT‑110 possesses a large backlit LCD screen that provides clear viewing in any environment. Users can obtain results in either Hertz or RPM, as well as Total counts with the simple selection switch. During testing, the unit automatically saves maximum, minimum, last recorded values and up to 96 logged data readings. The compact, lightweight PT‑110 Tachometer comes standard with reflective tape, 3 AAA batteries and protective carrying case.

Specifications

Specifications
Manufacturer Part Number PT-110
Manufacturer Shimpo Instruments
Product Series PT
Family Series Shimpo Instruments Handheld Tachometers, PT Series
Description LCD Display, Laser Non-Contact Tachometer
Cal. Wheel No
Speed 99,999 RPM
Measuring Distance 2 '
Accuracy 0.05 %
Display 5 Digit LED
Multiple Measuring Units Yes
Detection Laser, Contact
Memory Yes
Comments Calibration to OEM specs available, call for details
Net Weight 0.325 lbs
Gross Weight 0.955 lbs