Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, PT Series
PT-1408S
Penn Union Terminals, PT Series
Brass Plated Steel Pigtail Connector
This item cannot be canceled or returned
Description
Brass Plated Steel Pigtail Connector
- Designed to accommodate a wide range of copper conductor sizes and combinations
- Funneled barrel design allows for easy cable insertion
- Crimp design provides a permanent non‑reversible connection
Specifications
Specifications
| Manufacturer Part Number |
PT1408S |
| Manufacturer |
Penn Union |
| Product Series |
PT |
| Family Series |
Penn Union Terminals, PT Series |
| Description |
Brass Plated Steel Pigtail Connector |
| Terminal Type |
Pigtail |
| Wire Size Range |
14-8 AWG |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PT-1408S
Penn Union Terminals, PT Series