PT-30HG-13-LI3-H1131S1800

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT-30HG-13-LI3-H1131S1800 Turck Sensors, Sensor, Pressure

MFG Item Number
6833595

PT-30HG-13-LI3-H1131S1800 Turck Sensors, Sensor, Pressure

MFG Item Number
6833595
Item Number
PT-30HG-13-LI3-H1131S1800
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
PT-30HG-13-LI3-H1131S1800
Sensor, Pressure

Series Information

Specifications

Specifications
Manufacturer Part Number 6833595
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Pressure
Accuracy 0.3 %
Pressure Range 0--14.74 psi
Output 4-20 mA
Connection 1/4-18 NPT Male
Display No
Voltage 8-33 VDC
Electrical Connection M12 Connector
Operating Temperature -40-185 °F
Protection Rating IP67
Net Weight 0.2 lbs
Gross Weight 0.245 lbs