Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Turck Sensors, PT1 Series
PT006R-13-LU2-H1131
Turck Sensors, PT1 Series
Item Number
PT006R-13-LU2-H1131
This item cannot be canceled or returned
Description
Item #
PT006R-13-LU2-H1131
Stainless steel housing NPT and G (BSPP) process connections 4 ‑ 20 mA, 0 ‑ 10 V Ranges up to 600 Bar The PT1 pressure transmitter is a general purpose product with a ceramic measuring cell and is ideal for pneumatic applications.The rugged stainless steel housing ensures performance in demanding applications.
Specifications
Specifications
Manufacturer Part Number
6831517
Manufacturer
Turck
Product Series
PT1
Family Series
Turck Sensors, PT1 Series
Description
Sensor, Pressure
Accuracy
0.3 %
Pressure Range
0-87 psig
Output
0-10 VDC
Connection
1/4 NPT Male
Sensor Style
Absolute
Display
No
Voltage
11.4-33 VDC
Electrical Connection
M12 Connector
Operating Temperature
-40-185 °F
Protection Rating
IP67
Net Weight
0.2 lbs
Gross Weight
0.295 lbs
PT006R-13-LU2-H1131
Turck Sensors, PT1 Series