Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT06-1150005-SS Acme Electric Transformers, Panel-Tran Series, TFMR 1PH 5KVA 480-120/240 PANELTRAN
MFG Item Number
PT061150005SS
PT06-1150005-SS Acme Electric Transformers, Panel-Tran Series, TFMR 1PH 5KVA 480-120/240 PANELTRAN
MFG Item Number
PT061150005SS
Item Number
PT06-1150005-SS
This item cannot be canceled or returned
Description
Transformers, Panel-Tran Series
TFMR 1PH 5KVA 480-120/240 PANELTRAN
Panel-Tran Series Information
Specifications
Specifications
| Manufacturer Part Number |
PT061150005SS |
| Manufacturer |
Acme Electric |
| Product Series |
Panel-Tran |
| Family Series |
Acme Electric Transformers, Panel-Tran Series |
| Description |
Panel-Tran Zone Power Centers - Single Phase, 480 - 120/240V, 5kVA, Snap In Breakers, 304 Stainless Steel |
| Output |
5 kVA |
| Phase |
1 |
| Primary Voltage |
480 |
| Secondary Voltage |
208/120 |
| Configuration |
Delta Primary/Wye Secondary |
| Primary Breaker Included |
Yes |
| Secondary Breaker Included |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
120 lbs |
| Gross Weight |
220 lbs |
PT06-1150005-SS
Acme Electric Transformers, Panel-Tran Series