Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT06-1150015-SS Acme Electric Transformers, TFMR 1PH 15KVA 480-120/240 PANELTRAN
MFG Item Number
PT061150015SS
PT06-1150015-SS Acme Electric Transformers, TFMR 1PH 15KVA 480-120/240 PANELTRAN
MFG Item Number
PT061150015SS
Item Number
PT06-1150015-SS
This item cannot be canceled or returned
Description
TFMR 1PH 15KVA 480-120/240 PANELTRAN
Specifications
Specifications
| Manufacturer Part Number |
PT061150015SS |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Panel-Tran Zone Power Centers - Single Phase, 480 - 120/240V, 15kVA, Snap In Breakers, 304 Stainless Steel |
| Output |
15 kVA |
| Phase |
1 |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Configuration |
Delta Primary/Wye Secondary |
| Primary Breaker Included |
Yes |
| Secondary Breaker Included |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
240 lbs |
| Gross Weight |
240 lbs |
PT06-1150015-SS
Acme Electric Transformers