Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT061150003LS Acme Electric Transformers, TFMR 1PH 3KVA 480-240/120 PANELTRAN
MFG Item Number
PT061150003LS
PT061150003LS Acme Electric Transformers, TFMR 1PH 3KVA 480-240/120 PANELTRAN
MFG Item Number
PT061150003LS
This item cannot be canceled or returned
Description
TFMR 1PH 3KVA 480-240/120 PANELTRAN
Specifications
Specifications
| Manufacturer Part Number |
PT061150003LS |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
TFMR 1PH 3KVA 480-240/120 PANELTRAN |
| Output |
3 kVA |
| Phase |
1 |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Configuration |
Delta Primary/Wye Secondary |
| Primary Breaker Included |
Yes |
| Secondary Breaker Included |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
192 lbs |
| Gross Weight |
192 lbs |
PT061150003LS
Acme Electric Transformers