Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT0B1150007LS Acme Electric Transformers, TFMR 1PH 7.5KVA 480-120/240 BOLT-IN
MFG Item Number
PT0B1150007LS
PT0B1150007LS Acme Electric Transformers, TFMR 1PH 7.5KVA 480-120/240 BOLT-IN
MFG Item Number
PT0B1150007LS
This item cannot be canceled or returned
Description
TFMR 1PH 7.5KVA 480-120/240 BOLT-IN
Specifications
Specifications
| Manufacturer Part Number |
PT0B1150007LS |
| Manufacturer |
Acme Electric |
| Family Series |
Acme Electric Transformers |
| Description |
Panel-Tran Zone Power Centers - Single Phase, 480 - 120/240V, 7.5kVA, Bolt In Breakers |
| Output |
7.5 kVA |
| Phase |
1 |
| Primary Voltage |
480 V |
| Secondary Voltage |
120 V, 208 V |
| Configuration |
Delta Primary/Wye Secondary |
| Primary Breaker Included |
Yes |
| Secondary Breaker Included |
Yes |
| NEMA Rating |
NEMA 3R |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
274 lbs |
PT0B1150007LS
Acme Electric Transformers