PT1.5V-1003-I2-H1143

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT1.5V-1003-I2-H1143

Turck Sensors, PT1000 Series

PT1.5V-1003-I2-H1143

Turck Sensors, PT1000 Series
Sensor, Pressure
Item Number
PT1.5V-1003-I2-H1143
MFG Item Number
100002050
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PT1000 Series
Item #
PT1.5V-1003-I2-H1143
Sensor, Pressure

PT1000 Series Information

  • Ceramic measuring elements
  • 316 stainless steel housing with Polyarylamide 50% GF electrical connector
  • NPT, G (BSPP), and SAE‑ORB process connections
  • Gel filled housing
  • Ranges up to 60 Bar
The PT1000 series pressure transmitter offers excellent performance at an OEM price.The transmitter features a ceramic measuring cell that is well suited for general purpose pressure measurement applications.Features like a compact stainless steel housing, integral M12 connector, flexible process connections, and multiple pressure ranges ensure the product will fit the application.

Specifications

Specifications
Manufacturer Part Number 100002050
Manufacturer Turck
Product Series PT1000
Family Series Turck Sensors, PT1000 Series
Description Sensor, Pressure
Accuracy 0.3 %
Pressure Range -14.5-21.75 psig
Output 4-20 mA
Connection 1/4 NPT Male
Display No
Voltage 7-33 VDC
Electrical Connection M12 Connector
Operating Temperature -22-185 °F
Protection Rating IP67
Net Weight 0 lbs
Gross Weight 0.2 lbs