PT100PSIG-2003-I2-H1143

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT100PSIG-2003-I2-H1143

Turck Sensors, PT2000 Series

PT100PSIG-2003-I2-H1143

Turck Sensors, PT2000 Series
Pressure Transmitter; 0 to 100 psi;
Item Number
PT100PSIG-2003-I2-H1143
MFG Item Number
6836914
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PT2000 Series
Item #
PT100PSIG-2003-I2-H1143
Pressure Transmitter; 0 to 100 psi;

PT2000 Series Information

  • 316 welded stainless steel measuring element
  • 316 stainless steel housing with Polyarylamide 50% GF electrical connector
  • NPT, G (BSPP), and SAE‑ORB process connections
  • Gel filled housing
  • Ranges up to 1000 Bar
The PT2000 series pressure transmitter offers excellent performance at an OEM price.The transmitter features a stainless steel measuring cell that is well suited for liquid measurement applications.The stainless measuring cell and gel filled housing inhibit liquid ingress while protecting the sensor from internal condensation common in liquid pumping applications.

Specifications

Specifications
Manufacturer Part Number 6836914
Manufacturer Turck
Product Series PT2000
Family Series Turck Sensors, PT2000 Series
Description Pressure Transmitter; 0 to 100 psi; 4-20mA Output; 2 wire
Accuracy 0.3 %
Pressure Range 0-100 psig
Output 4-20 mA
Connection 1/4 NPT Male
Display No
Voltage 7-33 VDC
Electrical Connection M12 Connector
Operating Temperature -22-185 °F
Protection Rating IP67
Net Weight 0.165 lbs
Gross Weight 0.2 lbs