PT100R-14-LI3-H1131

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT100R-14-LI3-H1131 Turck Sensors, Sensor, Pressure

MFG Item Number
6831411

PT100R-14-LI3-H1131 Turck Sensors, Sensor, Pressure

MFG Item Number
6831411
Item Number
PT100R-14-LI3-H1131
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
PT100R-14-LI3-H1131
Sensor, Pressure

Series Information

Specifications

Specifications
Manufacturer Part Number 6831411
Manufacturer Turck
Family Series Turck Sensors
Description Sensor, Pressure
Accuracy 0.3 %
Pressure Range 0-1,450 psi
Output 4-20 mA
Connection G1/4 Male Thread
Display No
Voltage 8-33 VDC
Electrical Connection M12 Connector
Operating Temperature -40-185 °F
Protection Rating IP67
Net Weight 0 lbs
Gross Weight 0.3 lbs