Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT12DBA Hubbell Electrical Boxes, PREM-TRAK & PLUGTRAK, DEEP BOX
PT12DBA Hubbell Electrical Boxes, PREM-TRAK & PLUGTRAK, DEEP BOX
This item cannot be canceled or returned
Description
PREM-TRAK & PLUGTRAK, DEEP BOX
Specifications
Specifications
| Manufacturer Part Number |
PT12DBA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
PREM-TRAK & PLUGTRAK, DEEP BOX |
| Type |
Deep Device Box |
| Number of Gangs |
1 |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
PT12DBA
Hubbell Electrical Boxes