Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT153112P Hubbell Power Strips, Raceway Series, PORT-PLUGTRAK, 15A, 3ft.L, 3 DUP, 6ft.
MFG Item Number
PT153112P
PT153112P Hubbell Power Strips, Raceway Series, PORT-PLUGTRAK, 15A, 3ft.L, 3 DUP, 6ft.
MFG Item Number
PT153112P
This item cannot be canceled or returned
Description
Power Strips, Raceway Series
PORT-PLUGTRAK, 15A, 3ft.L, 3 DUP, 6ft.
Raceway Series Information
- Aluminum Raceway
- Available in Standard, Isolated Ground (IG) and Tamper‑Resistant (TR) Versions
- Available in 3, 5, or 6 Feet Lengths
Specifications
Specifications
| Manufacturer Part Number |
PT153112P |
| Manufacturer |
Hubbell |
| Product Series |
Raceway |
| Family Series |
Hubbell Power Strips, Raceway Series |
| Description |
PORT-PLUGTRAK, 15A, 3ft.L, 3 DUP, 6ft. CORD |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Output Watts |
1,875 W |
| Circuit Breaker |
15 A |
| Number of Outlets |
3 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Application |
Indoor |
| Material |
Plastic |
| Length |
6 ' |
| Isolated Ground |
No |
| Net Weight |
2.25 lbs |
| Gross Weight |
2.25 lbs |
PT153112P
Hubbell Power Strips, Raceway Series