Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, PT1 Series
PT1EE
Hubbell Raceways, PT1 Series
PREM-TRAK1, EXT ELBOW FTG
This item cannot be canceled or returned
Description
PREM-TRAK1, EXT ELBOW FTG
- Non‑Latching Non‑Metallic Raceway, Boxes and Fittings
- UL Listed and CSA Certified
- Office White Color
Specifications
Specifications
| Manufacturer Part Number |
PT1EE |
| Manufacturer |
Hubbell |
| Product Series |
PT1 |
| Family Series |
Hubbell Raceways, PT1 Series |
| Description |
PREM-TRAK1, EXT ELBOW FTG |
| Type |
External Elbow |
| Material |
Non-Metallic |
| Color |
White |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
PT1EE
Hubbell Raceways, PT1 Series