Series Information
| Manufacturer Part Number | PT2-A |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Cordsets |
| Description | Connector, Micro, Flush Panel Mount, AC Power, Female Type |
| Receptacle Description | Female Receptacle |
| Connector Class | Micro (M12) |
| Connection Configuration | Female to Pins |
| Receptacle Gender | Female |
| Angle | Straight |
| Number of Pins | 4 |
| Mounting | Back Mount |
| Connection | M12 x 1.00 |
| Mounting Threads | M16 x 1.00 |
| Number of Wires | 4 |
| Status Indicator | None |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |