Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT2HK-LA-P
ACCELL Timer1,3,6,9,12ChangeKit2_LA
MFG Item Number
PT2HK-LA-P
This item cannot be canceled or returned
Description
ACCELL Timer1,3,6,9,12ChangeKit2_LA
Specifications
Specifications
| Manufacturer Part Number |
PT2HK-LA-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton hour timer color change kit 2, Aspire hour timer 1, 3, 6, 9, 12, Light almond |
| Type |
Color change kit 2 |
| Color |
Light Almond |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PT2HK-LA-P
Eaton Switches