PT2X2BRS

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT2X2BRS

Hubbell Plugs & Receptacles

PT2X2BRS

Hubbell Plugs & Receptacles
FRPT, 2X2, COMP UNIT, BRS
MFG Item Number
PT2X2BRS
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
PT2X2BRS
FRPT, 2X2, COMP UNIT, BRS

Series Information

Specifications

Specifications
Manufacturer Part Number PT2X2BRS
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description FRPT, 2X2, COMP UNIT, BRS
Fitting Type Flush
Current Rating 20 A
Cover Composition Metallic
Flange Composition Solid Brass
Color Brass
Junction Box No
Approvals cULus
Net Weight 5.4375 lbs
Gross Weight 5.15 lbs