PT2X2GY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT2X2GY

Hubbell Plugs & Receptacles

PT2X2GY

Hubbell Plugs & Receptacles
FRPT, 2X2, COMP UNIT, GY
MFG Item Number
PT2X2GY
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
PT2X2GY
FRPT, 2X2, COMP UNIT, GY

Series Information

Specifications

Specifications
Manufacturer Part Number PT2X2GY
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description FRPT, 2X2, COMP UNIT, GY
Fitting Type Flush
Current Rating 20 A
Cover Composition Non-Metallic
Flange Composition Painted Aluminum
Color Gray
Junction Box No
Approvals cULus
Net Weight 4.2 lbs
Gross Weight 4.2 lbs