Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT2X2SFBRS Hubbell Electrical Box Covers, FRPT, 2X2, SERV FTG, BRS
MFG Item Number
PT2X2SFBRS
PT2X2SFBRS Hubbell Electrical Box Covers, FRPT, 2X2, SERV FTG, BRS
MFG Item Number
PT2X2SFBRS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
Specifications
Specifications
| Manufacturer Part Number |
PT2X2SFBRS |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
FRPT, 2X2, SERV FTG, BRS |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Duplex Face Plate |
| Features |
Flip Lid |
| Color |
Brass |
| Approvals |
cULus |
| Net Weight |
2.45 lbs |
| Gross Weight |
2.45 lbs |
PT2X2SFBRS
Hubbell Electrical Box Covers