PT30PSIG-1003-U1-H1141

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT30PSIG-1003-U1-H1141 Turck Sensors, PT1000 Series, Sensor, Pressure

MFG Item Number
6836794

PT30PSIG-1003-U1-H1141 Turck Sensors, PT1000 Series, Sensor, Pressure

MFG Item Number
6836794
Item Number
PT30PSIG-1003-U1-H1141
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, PT1000 Series
Item #
PT30PSIG-1003-U1-H1141
Sensor, Pressure

PT1000 Series Information

  • Ceramic measuring elements
  • 316 stainless steel housing with Polyarylamide 50% GF electrical connector
  • NPT, G (BSPP), and SAE‑ORB process connections
  • Gel filled housing
  • Ranges up to 60 Bar
The PT1000 series pressure transmitter offers excellent performance at an OEM price.The transmitter features a ceramic measuring cell that is well suited for general purpose pressure measurement applications.Features like a compact stainless steel housing, integral M12 connector, flexible process connections, and multiple pressure ranges ensure the product will fit the application.

Specifications

Specifications
Manufacturer Part Number 6836794
Manufacturer Turck
Product Series PT1000
Family Series Turck Sensors, PT1000 Series
Description Sensor, Pressure
Accuracy 0.3 %
Pressure Range 0-30 psig
Output 0-10 VDC
Connection 1/4 NPT Male
Display No
Voltage 12-33 VDC
Electrical Connection M12 Connector
Operating Temperature -22-185 °F
Protection Rating IP67
Net Weight 0.145 lbs
Gross Weight 0.185 lbs
Alternatives
PT30PSIG-2003-U1-H1141
PT30PSIG-2003-U1-H1141
Turck Sensors, PT2000 Series