Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | PT4-S3DP5 |
|---|---|
| Manufacturer | Autonics |
| Family Series | Autonics Process Control |
| Description | DISTRIBUTION BOXES |
| Type | Actuator Box |
| Design | Sensor Box |
| Display Type | Position Indicator Red/Green |
| Electrical Output | 3-Wire, PNP |
| Electrical Connection | M12 Plug Connector |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |