Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT5 Altech Wire & Cable, PCB External Jumper
PT5 Altech Wire & Cable, PCB External Jumper
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
PT5 |
| Manufacturer |
Altech |
| Family Series |
Altech Wire & Cable |
| Description |
PCB External Jumper |
| Type |
Bridges |
| Number of Pieces |
1 |
| Number of Poles |
2 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |