Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT5MK-BK-P
ACCELL Timer1,10,15,20,30ChangeKit5_BK
MFG Item Number
PT5MK-BK-P
This item cannot be canceled or returned
Description
ACCELL Timer1,10,15,20,30ChangeKit5_BK
Specifications
Specifications
| Manufacturer Part Number |
PT5MK-BK-P |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton lighting color change kit, Accell minute timer 1, 10, 15, 20, 30, Black |
| Type |
Color change kit |
| Color |
Black |
| Comments |
Accell minute timer (1, 10, 15, 20, 30) |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PT5MK-BK-P
Eaton Switches