Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT70 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, PGTL WIRE JNT 3-No12 MAX 2-No16 MIN
PT70 Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, PGTL WIRE JNT 3-No12 MAX 2-No16 MIN
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
PGTL WIRE JNT 3-No12 MAX 2-No16 MIN
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
PT70 |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Crimp-On Wire Joint, Length .34 Inches, Base Diameter .29 Inches, Wire Rage 2-14 to 3-12 Steel, Copper Plated |
| Terminal Type |
Wire Joint |
| Wire Size Range |
14-12 AWG |
| Insulated |
Non-Insulated |
| Approvals |
CSA, UL |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |
PT70
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series