PT7FSDBRA

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

PT7FSDBRA

Hubbell Plugs & Receptacles

PT7FSDBRA

Hubbell Plugs & Receptacles
FLUSH FRPT, W/20A DUP/TELE/DATA,BR
MFG Item Number
PT7FSDBRA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
PT7FSDBRA
FLUSH FRPT, W/20A DUP/TELE/DATA,BR

Series Information

Specifications

Specifications
Manufacturer Part Number PT7FSDBRA
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Description FLUSH FRPT, W/20A DUP/TELE/DATA,BR
Fitting Type Flush
Current Rating 20 A
Cover Composition Non-Metallic
Flange Composition Painted Aluminum
Color Brown
Junction Box No
Approvals cULus
Net Weight 3.25 lbs
Gross Weight 3.25 lbs