Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PT8-4DN5-10 Autonics Cordsets, PT Series, Connection Box, 8 Connector, Female,
MFG Item Number
PT8-4DN5-10
PT8-4DN5-10 Autonics Cordsets, PT Series, Connection Box, 8 Connector, Female,
MFG Item Number
PT8-4DN5-10
This item cannot be canceled or returned
Description
Connection Box, 8 Connector, Female,
- Junction Block
- Sensor Distribution Box
- 4, 6, or 8 Port
- Cable Type
- IP67 Protection Structure with Waterproof Cover
Sensor distribution boxes with red or green operation indicators. Convenient wiring, power line for multiple ports. Available in a variety of colors.
Specifications
Specifications
| Manufacturer Part Number |
PT8-4DN5-10 |
| Manufacturer |
Autonics |
| Product Series |
PT |
| Family Series |
Autonics Cordsets, PT Series |
| Description |
Connection Box, 8 Connector, Female, DC 4 Wire(2 Signal), NPN, 5 Pin, Blue, 10 Meter Cable |
| Number of Pins |
5 |
| Number of Output Ports |
8 |
| Trunk Connection |
Cable |
| Trunk Cable Length |
10 m |
| Material |
PBT |
| Status Indicator |
LED |
| Voltage |
12 VDC, 24 VDC |
| Current Rating |
Block: 10 A, Port: 4 A |
| Protection Rating |
IP67 |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
PT8-4DN5-10
Autonics Cordsets, PT Series