Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlo Gavazzi Protection Relays, PTA01 Series
PTA01CD48
Carlo Gavazzi Protection Relays, PTA01 Series
MFG Item Number
PTA01CD48
This item cannot be canceled or returned
Description
Protection Relays, PTA01 Series
Specifications
Specifications
| Manufacturer Part Number |
PTA01CD48 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
PTA01 |
| Family Series |
Carlo Gavazzi Protection Relays, PTA01 Series |
| Description |
24/48V THERMISTOR RELAY |
| Phase |
1 |
| Voltage |
24-48 V |
| Current Rating |
2.5-8 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Output Relay |
SPDT |
| Approvals |
CSA, UL |
| Net Weight |
0.3087 lbs |
| Gross Weight |
0.3087 lbs |
PTA01CD48
Carlo Gavazzi Protection Relays, PTA01 Series