Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PTA02C230 Carlo Gavazzi Protection Relays, PTA02 Series, 230VAC THERMISTOR RELAY
MFG Item Number
PTA02C230
PTA02C230 Carlo Gavazzi Protection Relays, PTA02 Series, 230VAC THERMISTOR RELAY
MFG Item Number
PTA02C230
This item cannot be canceled or returned
Description
Protection Relays, PTA02 Series
Specifications
Specifications
| Manufacturer Part Number |
PTA02C230 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
PTA02 |
| Family Series |
Carlo Gavazzi Protection Relays, PTA02 Series |
| Description |
230VAC THERMISTOR RELAY |
| Phase |
1 |
| Line Voltage |
230 V |
| Current Rating |
2.5-8 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Output Relay |
SPDT |
| Approvals |
CSA, UL |
| Net Weight |
0.3087 lbs |
| Gross Weight |
0.3087 lbs |
PTA02C230
Carlo Gavazzi Protection Relays, PTA02 Series