Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PTA02CD48 Carlo Gavazzi Protection Relays, PTA02 Series, 24/48V THERMISTOR RELAY
MFG Item Number
PTA02CD48
PTA02CD48 Carlo Gavazzi Protection Relays, PTA02 Series, 24/48V THERMISTOR RELAY
MFG Item Number
PTA02CD48
This item cannot be canceled or returned
Description
Protection Relays, PTA02 Series
Specifications
Specifications
| Manufacturer Part Number |
PTA02CD48 |
| Manufacturer |
Carlo Gavazzi |
| Product Series |
PTA02 |
| Family Series |
Carlo Gavazzi Protection Relays, PTA02 Series |
| Description |
24/48V THERMISTOR RELAY |
| Phase |
1 |
| Voltage |
24-48 V |
| Current Rating |
2.5-8 A |
| Hi Pwr (Over Vltg) Trip |
Yes |
| Variable Point Trip |
No |
| Var Restart Delay |
No |
| Manual Reset |
No |
| Type of Display |
LED Status Indicator |
| Mounting |
Plug-In |
| Output Relay |
SPDT |
| Approvals |
CSA, UL |
| Net Weight |
0.3087 lbs |
| Gross Weight |
0.3087 lbs |
PTA02CD48
Carlo Gavazzi Protection Relays, PTA02 Series